Shop CLEVELAND
See all product information
Create Account
135 Deg NAS 907 TypeB Aircraft Extension Drill Cleveland 3957-6 Bright HSS RHS/RHC, N41
- Mfr # C13163
- Zoro # G2482252
product price:Â
$
4.39
/ea
Key Features
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Shank Dia.
2.44 mm
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C13163
- Zoro #
- G2482252
- UPC #
- 697334131632
- Country of Origin
- United States
Dimensions
- Overall Length
- 6 in
- Drill Bit Size
- #41
- Shank Dia.
- 2.44 mm
- Depth:Dia. Ratio
- 4xD
- Flute Length
- 1 3/8 in
- Size
- #41
- Drill Bit Dimension Type
- Wire
- Diameter
- 0.096
- Shank Length
- 4 5/8 in
- Shank Size
- 0.096
- Drill Diameter Tolerance
- +0.0000 in/-0.0005 in
- Maximum Drilling Depth
- 3/8 in
- Drill Length Class
- Aircraft Extension
- Drill Point Length
- 0.0199 in
- Wire Rope Length
- 6 in
- Length
- 6 in
Description
Aircraft Extension Drill, Drill Bit Size #41, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Bright (Uncoated), 21 Degrees to 34 Degrees , Material Grade - Machining High Performance, Maximum Drilling Depth 3/8 in, Wire, 4xD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.