135 Deg NAS 907 TypeB Aircraft Extension Drill Cleveland 3957-6 Bright HSS RHS/RHC, N12

  • Mfr # C13134

  • Zoro # G2110223


product price:  $5.99
/ea

Key Features

Drill Bit Size
#12
Overall Length
6 in
Drill Bit Point Angle
135 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C13134
Zoro #
G2110223
UPC #
697334131342
Country of Origin
United States

Dimensions

Drill Bit Size
#12
Overall Length
6 in
Flute Length
2 5/16 in
Shank Dia.
4.8 mm
Depth:Dia. Ratio
10xD
Shank Length
3 11/16 in
Shank Size
0.189
Diameter
0.189
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Drill Length Class
Aircraft Extension
Maximum Drilling Depth
2 5/16 in
Drill Point Length
0.0391 in

Details

Item
Aircraft Extension Drill
Drill Bit Point Angle
135 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Number of Flutes
2
Shank Type - Machining
Straight
Flute Type
Spiral
Cutting Direction
Right Hand
Decimal Equivalent
0.1890
List Number
3957-6
Standards
NAS 907 Type B
Coolant Fed
Non-Coolant Through
Measurement System
Wire
Series
3957-6
Aircraft Drill
Yes
Spiral Direction
Right Hand
Material Grade - Machining
High Performance
Secondary Material Application
Cast Iron, Stainless Steel
Secondary Material Application ISO Code
K, M
Helix Angle
28 Degrees
Primary Material Application ISO Code
N, P
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Drill Bit Point Type
Split Point
Bit Style
Aircraft Extension Drill
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees

Description

Aircraft Extension Drill, Drill Bit Size #12, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Bright (Uncoated), 28 Degrees , Material Grade - Machining High Performance, Maximum Drilling Depth 2 5/16 in, Wire, 10xD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.