135 Deg NAS 907 TypeB Aircraft Extension Drill Cleveland 3957-6 Bright HSS RHS/RHC, N30

  • Mfr # C13152

  • Zoro # G3503893


product price:  $4.59
/ea

Key Features

Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Shank Dia.
3.26 mm
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C13152
Zoro #
G3503893
UPC #
697334131526
Country of Origin
United States

Dimensions

Overall Length
6 in
Drill Bit Size
#30
Shank Dia.
3.26 mm
Depth:Dia. Ratio
4xD
Size
#30
Drill Bit Dimension Type
Wire
Flute Length
1 5/8 in
Shank Size
0.1285
Shank Length
4 3/8 in
Diameter
0.1285
Drill Length Class
Aircraft Extension
Maximum Drilling Depth
1/2 in
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Drill Point Length
0.0266 in

Details

Item
Aircraft Extension Drill
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
List Number
3957
Number of Pieces
1
Decimal Equivalent
0.1285
Standards
NAS 907 Type B
Application
For Alloy Steel, Carbon Steel And Cast Iron
Flute Type
Spiral
Drill Style
Aircraft Extension Drill
Measurement System
Wire
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
N, P
Spiral Direction
Right Hand
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Helix Angle
21 Degrees to 34 Degrees
Material Grade - Machining
High Performance
Series
3957-6
Drill Bit Point Type
Split Point
Aircraft Drill
Yes
Secondary Material Application ISO Code
K, M
Secondary Material Application
Cast Iron, Stainless Steel
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees

Description

Aircraft Extension Drill, Drill Bit Size #30, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Bright (Uncoated), 21 Degrees to 34 Degrees , Material Grade - Machining High Performance, Maximum Drilling Depth 1/2 in, Wire, 4xD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.