
135 Deg NAS 907 TypeB Aircraft Extension Drill Cleveland 3957-6 Bright HSS RHS/RHC, N39
Mfr # C13161
Zoro # G2110409
product price:Â $4.69
/eaKey Features
Drill Bit Size
#39
Overall Length
6 in
Drill Bit Point Angle
135 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C13161
Zoro #
G2110409
UPC #
697334131618
Country of Origin
United States
Dimensions
Drill Bit Size
#39
Overall Length
6 in
Depth:Dia. Ratio
10xD
Flute Length
1 3/8 in
Shank Dia.
2.53 mm
Shank Size
0.0995
Diameter
0.0995
Shank Length
4 5/8 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drill Length Class
Aircraft Extension
Maximum Drilling Depth
1 3/8 in
Drill Point Length
0.0206 in
Description
Aircraft Extension Drill, Drill Bit Size #39, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Bright (Uncoated), 28 Degrees , Material Grade - Machining High Performance, Maximum Drilling Depth 1 3/8 in, Wire, 10xD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.