Shop CLEVELAND
See all product information
Create Account
135 Deg NAS 907 TypeB Aircraft Extension Drill Cleveland 3957-6 Bright HSS RHS/RHC, N49
- Mfr # C13171
- Zoro # G2110530
product price:Â
$
4.99
/ea
Sold in multiples of 12 for
$59.88
Key Features
Drill Bit Size
#49
Overall Length
6 in
Drill Bit Point Angle
135 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C13171
- Zoro #
- G2110530
- UPC #
- 697334131717
- Country of Origin
- United States
Dimensions
- Drill Bit Size
- #49
- Overall Length
- 6 in
- Depth:Dia. Ratio
- 10xD
- Flute Length
- 1 in
- Shank Dia.
- 1.85 mm
- Diameter
- 0.073
- Shank Size
- 0.073
- Shank Length
- 5 in
- Drill Length Class
- Aircraft Extension
- Drill Diameter Tolerance
- +0.0000 in/-0.0005 in
- Drill Point Length
- 0.0151 in
- Maximum Drilling Depth
- 1 in
- Wire Rope Length
- 6 in
- Length
- 6 in
Description
Aircraft Extension Drill, Drill Bit Size #49, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Bright (Uncoated), 28 Degrees , Material Grade - Machining High Performance, Maximum Drilling Depth 1 in, Wire, 10xD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.