Shop CLEVELAND

135 Degree Heavy-Duty Cobalt Cotter Pin Jobber Length Drill Cleveland 2011 Steam Oxide HSS RHS/RHC 7/16

  • Mfr # C02867
  • Zoro # G2833000

product price: 
$
16.79
/ea
Sold in multiples of 5 for $83.95

Key Features

Overall Length
5 1/2 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
7/16 in
Number of Flutes
2
Shank Dia.
7/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C02867
Zoro #
G2833000
UPC #
697334028673
Country of Origin
United States
Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Black Oxide
Shank Type - Machining
Straight
Decimal Equivalent
0.4375
Drill Bit Grouping
Drill Bit
Standards
ASME B94.11M
Flute Type
Spiral
List Number
2011
Application
Alloy-Tool Steel, Free-Mach Stainless, Cast Iron, Heavy Duty
Coolant Fed
Non-Coolant Through
Measurement System
Fractional Inch
Drill Style
Jobber Drill
Helix Angle
21 Degrees to 34 Degrees
Primary Material Application
Cast Iron, Steel
Spiral Direction
Right Hand
Material Grade - Machining
High Performance
Secondary Material Application ISO Code
N
Drill Bit Point Type
Split Point
Series
2011
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Primary Material Application ISO Code
K, P
Sheeter Drill
No
Number of Coolant Holes
0
Aircraft Drill
No
Web Thinning
Thinned
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees

Dimensions

Overall Length
5 1/2 in
Drill Bit Size
7/16 in
Shank Dia.
7/16 in
Drill Bit Dimension Type
Fractional Inch
Flute Length
4 1/16 in
Depth:Dia. Ratio
4xD
Shank Length
1 7/16 in
Shank Size
0.3438
Diameter
0.34375
Drill Length Class
Jobber-Length
Drill Point Length
0.0906 in
Maximum Drilling Depth
3 3/64 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Wire Rope Length
5 1/2 in
Length
5 1/2 in

Description

Jobber Length Drill Bit, Drill Bit Size 7/16 in, Drill Bit Point Angle 135 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.4375, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.