135 Degree Heavy-Duty Cobalt Screw Machine Drill Cleveland 2133 Straw HSS-CO 8% (M42) RHS/RHC 13/64
- Mfr # C14621
- Zoro # G3001910
product price:Â
$
5.49
/ea
Sold in multiples of 10 for
$54.90
Key Features
Overall Length
2 1/4 in
Flute Length
1 3/16 in
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
Straw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C14621
- Zoro #
- G3001910
- UPC #
- 697334146216
- Country of Origin
- United States
Dimensions
- Drill Bit Size
- 13/64 in
- Overall Length
- 2 1/4 in
- Flute Length
- 1 3/16 in
- Sizes Included
- 13/64"
- Drilling Length
- 1.188"
- Shank Size
- 13/64"
- Shank Dia.
- 13/64 in
- Bit Dia.
- 13/64"
- Depth:Dia. Ratio
- 4xD
- Drill Length Class
- Screw-Machine Length
- Drill Diameter Tolerance
- +0.0000 in/-0.0007 in
- Shank Length
- 1 1/16 in
- Maximum Drilling Depth
- 1 3/16 in
- Drill Point Length
- 0.0421 in
- Wire Rope Length
- 2 1/4 in
- Length
- 2 1/4 in
Description
Screw Machine Drill Bit, Drill Bit Size 13/64 in, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2031
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.