Shop CLEVELAND
See all product information
Create Account
135 Degree NAS 907 Type B Heavy-Duty Jobber Length Drill Cleveland 2222 Bright HSS RHS/RHC 27/64
- Mfr # C11624
- Zoro # G2836631
product price:Â
$
10.39
/ea
Key Features
Overall Length
5 3/8 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
27/64 in
Number of Flutes
2
Shank Dia.
27/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C11624
- Zoro #
- G2836631
- UPC #
- 697334116240
- Country of Origin
- United States
Dimensions
- Overall Length
- 5 3/8 in
- Drill Bit Size
- 27/64 in
- Shank Dia.
- 27/64 in
- Drill Bit Dimension Type
- Fractional Inch
- Flute Length
- 3 15/16 in
- Depth:Dia. Ratio
- 4xD
- Shank Length
- 1 7/16 in
- Maximum Drilling Depth
- 2 15/16 in
- Drill Length Class
- Jobber-Length
- Drill Diameter Tolerance
- +0.0000 in/-0.0010 in
- Drill Point Length
- 0.0874 in
- Wire Rope Length
- 5 3/8 in
- Length
- 5 3/8 in
Description
Jobber Length Drill Bit, Drill Bit Size 27/64 in, Drill Bit Point Angle 135 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.4219, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.