135 Degree NAS 907 Type B Heavy-Duty Jobber Length Drill Cleveland 2222 Bright HSS RHS/RHC 3.50mm

  • Mfr # C11825
  • Zoro # G3063370
product price: 
$
2.79
/ea
Sold in multiples of 12 for $33.48

Key Features

Overall Length
70 mm
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Shank Dia.
3.5 mm
Material - Machining
High Speed Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C11825
Zoro #
G3063370
UPC #
697334118251
Country of Origin
United States
Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Flute Type
Spiral
Number of Pieces
0
Drill Bit Grouping
Drill Bit
Standards
DIN 338, NAS 907 Type B
List Number
2222
Decimal Equivalent
0.1378
Application
Stainless Steel, Tool Steel, Alloy Steel, Titanium, Cast Iron
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Primary Material Application ISO Code
N, P
Spiral Direction
Right Hand
Measurement System
Metric
Helix Angle
21 Degrees to 34 Degrees
Secondary Material Application ISO Code
K, M
Aircraft Drill
Yes
Drill Bit Point Type
Split Point
Material Grade - Machining
High Performance
Secondary Material Application
Cast Iron, Stainless Steel
Series
2222
Web Thinning
Thinned
Sheeter Drill
No
Number of Coolant Holes
0
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees

Dimensions

Overall Length
70 mm
Drill Bit Size
3.5 mm
Shank Dia.
3.5 mm
Flute Length
39 mm
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
4xD
Shank Length
31 mm
Drill Point Length
0.0285mm
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Drill Length Class
Jobber-Length
Maximum Drilling Depth
1 9/64 in
Wire Rope Length
70 mm
Length
70 mm

Description

Jobber Length Drill Bit, Drill Bit Size 3.5 mm, Drill Bit Point Angle 135 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.1378, Metric, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.