135 Degree NAS 907 Type B Heavy-Duty Jobber Length Drill Cleveland 2222 Bright HSS RHS/RHC No 12

  • Mfr # C11666
  • Zoro # G3063118
product price: 
$
3.95
/ea

Key Features

Overall Length
3 1/2 in
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Shank Dia.
4.8 mm
Material - Machining
High Speed Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C11666
Zoro #
G3063118
UPC #
697334116660
Country of Origin
United States
Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Shank Shape
Straight
Standards
NAS 907 Type B
List Number
2222
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.1890
Number of Pieces
0
Flute Type
Spiral
Application
Stainless Steel, Tool Steel, Alloy Steel, Titanium, Cast Iron
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
N, P
Spiral Direction
Right Hand
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Measurement System
Wire
Helix Angle
21 Degrees to 34 Degrees
Secondary Material Application ISO Code
K, M
Drill Bit Point Type
Split Point
Aircraft Drill
Yes
Secondary Material Application
Cast Iron, Stainless Steel
Series
2222
Material Grade - Machining
High Performance
Number of Coolant Holes
0
Web Thinning
Thinned
Sheeter Drill
No
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees

Dimensions

Overall Length
3 1/2 in
Drill Bit Size
#12
Shank Dia.
4.8 mm
Drill Bit Dimension Type
Wire
Drilling Length
2.313"
Flute Length
2 5/16 in
Shank Size
0.1890"
Depth:Dia. Ratio
4xD
Shank Length
1 3/16 in
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Drill Length Class
Jobber-Length
Maximum Drilling Depth
1 47/64 in
Drill Point Length
0.0391 in
Wire Rope Length
3 1/2 in
Length
3 1/2 in

Description

Jobber Length Drill Bit, Drill Bit Size #12, Drill Bit Point Angle 135 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.1890, Wire, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.