135 Degree NAS 907 Type B Heavy-Duty Jobber Length Drill Cleveland 2222 Bright HSS RHS/RHC No 20

  • Mfr # C11674
  • Zoro # G3063361
product price: 
$
2.99
/ea

Key Features

Overall Length
3 1/4 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
#20
Number of Flutes
2
Shank Dia.
4 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C11674
Zoro #
G3063361
UPC #
697334116745
Country of Origin
United States
Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Decimal Equivalent
0.1610
Application
Stainless Steel, Tool Steel, Alloy Steel, Titanium, Cast Iron
Standards
NAS 907 Type B
Flute Type
Spiral
Number of Pieces
0
List Number
2222
Drill Bit Grouping
Drill Bit
Shank Shape
Straight
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
N, P
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Measurement System
Wire
Spiral Direction
Right Hand
Helix Angle
21 Degrees to 34 Degrees
Secondary Material Application
Cast Iron, Stainless Steel
Secondary Material Application ISO Code
K, M
Material Grade - Machining
High Performance
Drill Bit Point Type
Split Point
Aircraft Drill
Yes
Series
2222
Number of Coolant Holes
0
Sheeter Drill
No
Web Thinning
Thinned
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees

Dimensions

Overall Length
3 1/4 in
Drill Bit Size
#20
Shank Dia.
4 mm
Flute Length
2 1/8 in
Shank Size
0.1610"
Drill Bit Dimension Type
Wire
Drilling Length
2-1/8"
Depth:Dia. Ratio
4xD
Shank Length
1 1/8 in
Maximum Drilling Depth
1 19/32 in
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Drill Length Class
Jobber-Length
Drill Point Length
0.0333 in
Wire Rope Length
3 1/4 in
Length
3 1/4 in

Description

Jobber Length Drill Bit, Drill Bit Size #20, Drill Bit Point Angle 135 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.1610, Wire, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.