135 Degree NAS 907 Type C Heavy-Duty Screw Machine Drill Cleveland 2330 Bright HSS RHS/RHC 5/32

  • Mfr # C70257

  • Zoro # G3005121


product price:  $2.29
/ea

Key Features

Overall Length
2 1/16 in
Flute Length
1 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C70257
Zoro #
G3005121
UPC #
697334702573
Country of Origin
United States

Dimensions

Drill Bit Size
5/32 in
Overall Length
2 1/16 in
Flute Length
1 in
Sizes Included
5/32"
Drilling Length
1"
Shank Dia.
5/32 in
Shank Size
5/32"
Bit Dia.
5/32"
Depth:Dia. Ratio
4xD
Maximum Drilling Depth
1 in
Drill Length Class
Screw-Machine Length
Shank Length
1 1/16 in
Drill Point Length
0.0324 in
Drill Diameter Tolerance
+0.0000 in/-0.0007 in

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Grade
Heavy Duty
List Number
2330
Standards
NAS 907 Type C
Decimal Equivalent
0.1562
Number of Pieces
0
Drill Bit Grouping
Drill Bit
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Series
2330
Primary Material Application
Cast Iron, Steel
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel
Drill Bit Point Type
Split Point
Secondary Material Application ISO Code
M, N
Helix Angle
28 Degrees
Measurement System
Fractional Inch
Spiral Direction
Right Hand
Primary Material Application ISO Code
K, P
Aircraft Drill
Yes
Shank Type - Machining
Straight
Material Grade - Machining
Heavy Duty
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees

Description

Screw Machine Drill Bit, Drill Bit Size 5/32 in, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Bright (Uncoated), Aircraft Drill Yes, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1562

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.