Shop CLEVELAND

135 Degree NAS 907 Type J Cobalt Heavy-Duty 12 Aircraft Ext. Dril Cleveland 3722-12 Straw HSS-CO 8% 7/64

  • Mfr # C08168
  • Zoro # G2988750

product price: 
$
19.29
/ea

Key Features

Drill Bit Size
7/64 in
Drill Bit Point Angle
135 Degrees
Material - Machining
Cobalt
Finish - Machining
Straw
Number of Flutes
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C08168
Zoro #
G2988750
UPC #
697334922599
Country of Origin
United States
Item
Aircraft Extension Drill
Drill Bit Point Angle
135 Degrees
Material - Machining
Cobalt
Finish - Machining
Straw
Number of Flutes
2
Shank Type - Machining
Straight
Decimal Equivalent
0.1094
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
Number of Pieces
0
Flute Type
Spiral
Standards
NAS 907 Type J
List Number
3722-12
Coolant Fed
Non-Coolant Through
Series
3722-12
Helix Angle
28 Degrees
Aircraft Drill
Yes
Measurement System
Fractional Inch
Material Grade - Machining
M42
Spiral Direction
Right Hand
Secondary Material Application
Cast Iron, Nickel, Stainless Steel, Titanium
Drill Bit Point Type
Split Point
Primary Material Application ISO Code
M, N, P
Secondary Material Application ISO Code
K, M, S
Primary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel, Steel
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees

Dimensions

Drill Bit Size
7/64 in
Overall Length
12 in
Depth:Dia. Ratio
10xD
Shank Dia.
7/64 in
Flute Length
1 1/2 in
Maximum Drilling Depth
1 1/2 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drill Length Class
Aircraft Extension
Shank Length
10 1/2 in
Drill Point Length
0.0227 in
Wire Rope Length
12 in
Length
12 in

Description

Aircraft Extension Drill, Drill Bit Size 7/64 in, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw, 28 Degrees , Material Grade - Machining M42, Maximum Drilling Depth 1 1/2 in, Fractional Inch, 10xD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.