135 Degree NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% 10.20mm
- Mfr # C70127
- Zoro # G2753919
product price:Â
$
19.69
/ea
Key Features
Overall Length
133 mm
Drill Bit Point Angle
135 Degrees
Drill Bit Size
10.2 mm
Number of Flutes
2
Shank Dia.
10.2 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C70127
- Zoro #
- G2753919
- UPC #
- 697334701279
- Country of Origin
- United States
Dimensions
- Overall Length
- 133 mm
- Drill Bit Size
- 10.2 mm
- Shank Dia.
- 10.2 mm
- Drill Bit Dimension Type
- Metric
- Flute Length
- 87 mm
- Depth:Dia. Ratio
- 4xD
- Shank Length
- 46 mm
- Drill Diameter Tolerance
- +0.0000 in/-0.0010 in
- Drill Length Class
- Jobber-Length
- Drill Point Length
- 0.0832mm
- Maximum Drilling Depth
- 2 9/16 in
- Wire Rope Length
- 133 mm
- Length
- 133 mm
Description
Jobber Length Drill Bit, Drill Bit Size 10.2 mm, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.4016, Metric, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.