Shop CLEVELAND

135 Degree NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% 2.70mm

  • Mfr # C70074

  • Zoro # G2842021


product price:  $3.65
/ea

Key Features

Overall Length
61 mm
Drill Bit Point Angle
135 Degrees
Drill Bit Size
2.7 mm
Number of Flutes
2
Shank Dia.
2.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C70074
Zoro #
G2842021
UPC #
697334700746
Country of Origin
United States

Dimensions

Overall Length
61 mm
Drill Bit Size
2.7 mm
Shank Dia.
2.7 mm
Drill Bit Dimension Type
Metric
Flute Length
33 mm
Depth:Dia. Ratio
4xD
Shank Length
28 mm
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Maximum Drilling Depth
31/32 in
Drill Point Length
0.022mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
Cobalt
Cutting Direction
Right Hand
Finish - Machining
Straw/Bronze
Shank Type - Machining
Straight
Number of Pieces
12
List Number
2213
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.1063
Application
Stainless Steel, Alloy Steel, Titanium, For Abrasion Resistance
Flute Type
Spiral
Standards
NAS 907 Type J
Coolant Fed
Non-Coolant Through
Helix Angle
21 Degrees to 34 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel, Steel
Secondary Material Application
Cast Iron
Aircraft Drill
Yes
Drill Bit Point Type
Split Point
Measurement System
Metric
Series
2213
Material Grade - Machining
M42
Secondary Material Application ISO Code
K, S
Spiral Direction
Right Hand
Primary Material Application ISO Code
M, N, P
Web Thinning
Thinned
Sheeter Drill
No
Number of Coolant Holes
0
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 2.7 mm, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.1063, Metric, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.