Shop CLEVELAND

135 Degree NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% 5.70mm

  • Mfr # C70104

  • Zoro # G2842520


product price:  $6.99
/ea

Key Features

Overall Length
93 mm
Drill Bit Point Angle
135 Degrees
Drill Bit Size
5.7 mm
Number of Flutes
2
Shank Dia.
5.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C70104
Zoro #
G2842520
UPC #
697334701040
Country of Origin
United States

Dimensions

Overall Length
93 mm
Drill Bit Size
5.7 mm
Shank Dia.
5.7 mm
Flute Length
57 mm
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
4xD
Shank Length
36 mm
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Drill Length Class
Jobber-Length
Drill Point Length
0.0465mm
Maximum Drilling Depth
1 43/64 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
Cobalt
Cutting Direction
Right Hand
Finish - Machining
Straw/Bronze
Shank Type - Machining
Straight
Standards
NAS 907 Type J
Flute Type
Spiral
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.2244
List Number
2213
Number of Pieces
12
Application
Stainless Steel, Alloy Steel, Titanium, For Abrasion Resistance
Coolant Fed
Non-Coolant Through
Helix Angle
21 Degrees to 34 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel, Steel
Secondary Material Application
Cast Iron
Secondary Material Application ISO Code
K, S
Aircraft Drill
Yes
Series
2213
Measurement System
Metric
Spiral Direction
Right Hand
Drill Bit Point Type
Split Point
Primary Material Application ISO Code
M, N, P
Material Grade - Machining
M42
Web Thinning
Thinned
Sheeter Drill
No
Number of Coolant Holes
0
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 5.7 mm, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.2244, Metric, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.