Shop CLEVELAND

135 Degree NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% 6.20mm

  • Mfr # C70108

  • Zoro # G3065437


product price:  $7.15
/ea

Key Features

Overall Length
101 mm
Drill Bit Point Angle
135 Degrees
Drill Bit Size
6.2 mm
Number of Flutes
2
Shank Dia.
6.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C70108
Zoro #
G3065437
UPC #
697334701088
Country of Origin
United States

Dimensions

Overall Length
101 mm
Drill Bit Size
6.2 mm
Shank Dia.
6.2 mm
Drill Bit Dimension Type
Metric
Flute Length
63 mm
Drilling Length
63.00mm
Shank Size
6.2mm
Depth:Dia. Ratio
4xD
Shank Length
38 mm
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Drill Point Length
0.0506mm
Maximum Drilling Depth
1 55/64 in
Drill Length Class
Jobber-Length

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
Cobalt
Cutting Direction
Right Hand
Finish - Machining
Straw/Bronze
Shank Type - Machining
Straight
Application
Stainless Steel, Alloy Steel, Titanium, For Abrasion Resistance
Standards
NAS 907 Type J
Decimal Equivalent
0.2441
Shank Shape
Straight
Drill Bit Grouping
Drill Bit
Flute Type
Spiral
List Number
2213
Number of Pieces
12
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel, Steel
Measurement System
Metric
Spiral Direction
Right Hand
Primary Material Application ISO Code
M, N, P
Helix Angle
21 Degrees to 34 Degrees
Aircraft Drill
Yes
Drill Bit Point Type
Split Point
Material Grade - Machining
M42
Series
2213
Secondary Material Application
Cast Iron
Secondary Material Application ISO Code
K, S
Web Thinning
Thinned
Sheeter Drill
No
Number of Coolant Holes
0
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 6.2 mm, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.2441, Metric, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.