Shop CLEVELAND

135 Degree NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% 6.30mm

  • Mfr # C70109
  • Zoro # G2842441

product price: 
$
7.49
/ea
Sold in multiples of 12 for $89.88

Key Features

Overall Length
101 mm
Drill Bit Point Angle
135 Degrees
Drill Bit Size
6.3 mm
Number of Flutes
2
Shank Dia.
6.3 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C70109
Zoro #
G2842441
UPC #
697334701095
Country of Origin
United States
Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
Cobalt
Cutting Direction
Right Hand
Finish - Machining
Straw/Bronze
Shank Type - Machining
Straight
Decimal Equivalent
0.2480
Number of Pieces
12
Application
Stainless Steel, Alloy Steel, Titanium, For Abrasion Resistance
Drill Bit Grouping
Drill Bit
Flute Type
Spiral
List Number
2213
Standards
NAS 907 Type J
Coolant Fed
Non-Coolant Through
Helix Angle
21 Degrees to 34 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel, Steel
Measurement System
Metric
Drill Bit Point Type
Split Point
Material Grade - Machining
M42
Secondary Material Application ISO Code
K, S
Spiral Direction
Right Hand
Secondary Material Application
Cast Iron
Primary Material Application ISO Code
M, N, P
Series
2213
Aircraft Drill
Yes
Sheeter Drill
No
Web Thinning
Thinned
Number of Coolant Holes
0
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees

Dimensions

Overall Length
101 mm
Drill Bit Size
6.3 mm
Shank Dia.
6.3 mm
Flute Length
63 mm
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
4xD
Shank Length
38 mm
Maximum Drilling Depth
1 55/64 in
Drill Point Length
0.0514mm
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Wire Rope Length
101 mm
Length
101 mm

Description

Jobber Length Drill Bit, Drill Bit Size 6.3 mm, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.2480, Metric, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.