
Shop CLEVELAND
See all product information
135 Degree NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% 6.70mm
Mfr # C70113
Zoro # G2842450
product price:Â $7.55
/ea
Sold in multiples of 12 for $90.60
Key Features
Overall Length
101 mm
Drill Bit Point Angle
135 Degrees
Drill Bit Size
6.7 mm
Number of Flutes
2
Shank Dia.
6.7 mm
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
C70113
Zoro #
G2842450
UPC #
697334701132
Country of Origin
United States
Dimensions
Overall Length
101 mm
Drill Bit Size
6.7 mm
Shank Dia.
6.7 mm
Drill Bit Dimension Type
Metric
Flute Length
63 mm
Depth:Dia. Ratio
4xD
Shank Length
38 mm
Drill Point Length
0.0546mm
Maximum Drilling Depth
1 55/64 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Drill Length Class
Jobber-Length
Description
Jobber Length Drill Bit, Drill Bit Size 6.7 mm, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.2638, Metric, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.