Shop CLEVELAND

135 Degree NAS 907 Type J Cobalt Heavy-Duty Jobber Lgth Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC Let-P

  • Mfr # C70046
  • Zoro # G2842213

product price: 
$
13.69
/ea

Key Features

Overall Length
4 5/8 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
P
Number of Flutes
2
Shank Dia.
8.2 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C70046
Zoro #
G2842213
UPC #
697334700463
Country of Origin
United States
Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
Cobalt
Cutting Direction
Right Hand
Finish - Machining
Straw/Bronze
Shank Type - Machining
Straight
Decimal Equivalent
0.3230
Standards
NAS 907 Type J
Drill Bit Grouping
Drill Bit
Flute Type
Spiral
Application
Stainless Steel, Alloy Steel, Titanium, For Abrasion Resistance
Number of Pieces
6
List Number
2213
Coolant Fed
Non-Coolant Through
Helix Angle
21 Degrees to 34 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel, Steel
Aircraft Drill
Yes
Drill Bit Point Type
Split Point
Material Grade - Machining
M42
Secondary Material Application
Cast Iron
Primary Material Application ISO Code
M, N, P
Series
2213
Secondary Material Application ISO Code
K, S
Spiral Direction
Right Hand
Measurement System
Letter
Web Thinning
Thinned
Sheeter Drill
No
Number of Coolant Holes
0
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees

Dimensions

Overall Length
4 5/8 in
Drill Bit Size
P
Shank Dia.
8.2 mm
Drill Bit Dimension Type
Letter
Flute Length
3 5/16 in
Depth:Dia. Ratio
4xD
Shank Length
1 5/16 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Drill Length Class
Jobber-Length
Maximum Drilling Depth
2 31/64 in
Drill Point Length
0.0000 in
Wire Rope Length
4 5/8 in
Length
4 5/8 in

Description

Jobber Length Drill Bit, Drill Bit Size P, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.3230, Letter, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.