135 Degree NAS 907 Type B Heavy-Duty Jobber Length Drill Cleveland 2222 Bright HSS RHS/RHC 2.00mm

  • Mfr # C11810
  • Zoro # G3063352
product price: 
$
2.49
/ea
Sold in multiples of 12 for $29.88

Key Features

Overall Length
49 mm
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Shank Dia.
2 mm
Material - Machining
High Speed Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C11810
Zoro #
G3063352
UPC #
697334118107
Country of Origin
United States
Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Flute Type
Spiral
List Number
2222
Decimal Equivalent
0.0787
Standards
DIN 338, NAS 907 Type B
Number of Pieces
0
Drill Bit Grouping
Drill Bit
Application
Stainless Steel, Tool Steel, Alloy Steel, Titanium, Cast Iron
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
N, P
Measurement System
Metric
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Spiral Direction
Right Hand
Helix Angle
21 Degrees to 34 Degrees
Aircraft Drill
Yes
Drill Bit Point Type
Split Point
Material Grade - Machining
High Performance
Series
2222
Secondary Material Application
Cast Iron, Stainless Steel
Secondary Material Application ISO Code
K, M
Number of Coolant Holes
0
Sheeter Drill
No
Web Thinning
Thinned
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees

Dimensions

Overall Length
49 mm
Drill Bit Size
2 mm
Shank Dia.
2 mm
Drill Bit Dimension Type
Metric
Flute Length
24 mm
Depth:Dia. Ratio
4xD
Shank Length
25 mm
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drill Length Class
Jobber-Length
Drill Point Length
0.0163mm
Maximum Drilling Depth
45/64 in
Wire Rope Length
49 mm
Length
49 mm

Description

Jobber Length Drill Bit, Drill Bit Size 2 mm, Drill Bit Point Angle 135 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.0787, Metric, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.