Shop CLEVELAND

135 Degree NAS 907 Type B Heavy-Duty Jobber Length Drill Cleveland 2222 Bright HSS RHS/RHC 3.20mm

  • Mfr # C11822
  • Zoro # G3063203

product price: 
$
2.75
/ea
Sold in multiples of 12 for $33.00

Key Features

Overall Length
65 mm
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Shank Dia.
3.2 mm
Material - Machining
High Speed Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C11822
Zoro #
G3063203
UPC #
697334118220
Country of Origin
United States
Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Drill Bit Grouping
Drill Bit
List Number
2222
Flute Type
Spiral
Standards
DIN 338, NAS 907 Type B
Application
Stainless Steel, Tool Steel, Alloy Steel, Titanium, Cast Iron
Number of Pieces
0
Decimal Equivalent
0.1260
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Primary Material Application ISO Code
N, P
Spiral Direction
Right Hand
Measurement System
Metric
Helix Angle
21 Degrees to 34 Degrees
Aircraft Drill
Yes
Secondary Material Application
Cast Iron, Stainless Steel
Series
2222
Drill Bit Point Type
Split Point
Secondary Material Application ISO Code
K, M
Material Grade - Machining
High Performance
Number of Coolant Holes
0
Web Thinning
Thinned
Sheeter Drill
No
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees

Dimensions

Overall Length
65 mm
Drill Bit Size
3.2 mm
Shank Dia.
3.2 mm
Drill Bit Dimension Type
Metric
Flute Length
36 mm
Depth:Dia. Ratio
4xD
Shank Length
29 mm
Maximum Drilling Depth
1 1/16 in
Drill Length Class
Jobber-Length
Drill Point Length
0.0261mm
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Wire Rope Length
65 mm
Length
65 mm

Description

Jobber Length Drill Bit, Drill Bit Size 3.2 mm, Drill Bit Point Angle 135 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.1260, Metric, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.