Shop CLEVELAND

135 Degree NAS 907 Type B Heavy-Duty Jobber Length Drill Cleveland 2222 Bright HSS RHS/RHC No 8

  • Mfr # C11662
  • Zoro # G3063151

product price: 
$
3.95
/ea

Key Features

Overall Length
3 5/8 in
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Shank Dia.
5 mm
Material - Machining
High Speed Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C11662
Zoro #
G3063151
UPC #
697334116622
Country of Origin
United States
Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.1990
Application
Stainless Steel, Tool Steel, Alloy Steel, Titanium, Cast Iron
List Number
2222
Flute Type
Spiral
Shank Shape
Straight
Standards
NAS 907 Type B
Number of Pieces
0
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
N, P
Spiral Direction
Right Hand
Measurement System
Wire
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Helix Angle
21 Degrees to 34 Degrees
Series
2222
Aircraft Drill
Yes
Secondary Material Application ISO Code
K, M
Material Grade - Machining
High Performance
Drill Bit Point Type
Split Point
Secondary Material Application
Cast Iron, Stainless Steel
Number of Coolant Holes
0
Web Thinning
Thinned
Sheeter Drill
No
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees

Dimensions

Overall Length
3 5/8 in
Drill Bit Size
#8
Shank Dia.
5 mm
Drilling Length
2.438"
Shank Size
0.1990"
Flute Length
2 7/16 in
Drill Bit Dimension Type
Wire
Depth:Dia. Ratio
4xD
Shank Length
1 3/16 in
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Maximum Drilling Depth
1 13/16 in
Drill Point Length
0.0412 in
Wire Rope Length
3 5/8 in
Length
3 5/8 in

Description

Jobber Length Drill Bit, Drill Bit Size #8, Drill Bit Point Angle 135 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.1990, Wire, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.