1/4-28 H1 4FL 1002 PLUG HAND TAP
- Mfr # C54465
- Zoro # G223507413
product price:Â
$
10.35
/ea
Key Features
Thread Length
1 in
Tap Thread Size
1/4"-28
Tap Chamfer
Plug
Tap Finish
Bright
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C54465
- Zoro #
- G223507413
- UPC #
- 697334544654
- Country of Origin
- United States
- Tap Chamfer
- Plug
- Tap Finish
- Bright
- Cutting Direction
- Right Hand
- System of Measurement
- Inch
- Shank Type
- Straight Shank with Square
- Flute Type
- Straight Flute
- Hole Type
- Blind Hole
- Item
- Hand Taps
- Tap Material
- High Speed Steel
- Standards
- USCTI Table 302
- Tap Thread Type
- UNF
- Application
- General Purpose
- Number of Flutes
- 4
Dimensions
- Thread Length
- 1 in
- Tap Thread Size
- 1/4"-28
- Depth of Cut
- 1-1/2 in
- Overall Length
- 2-1/2 in
- Pitch Diameter Limit
- H1
Description
Plug Chamfer General Purpose Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.