140 Degree Straight Flute Stub Length Drill Cleveland 1766 Bright Carbide RHC 1/2

  • Mfr # C89500

  • Zoro # G8212026


product price:  $118.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
1/2 in
Overall Length
3 3/4 in
Flute Length
2 1/4 in
Number of Flutes
2
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C89500
Zoro #
G8212026
UPC #
697334895008
Country of Origin
United States

Dimensions

Drill Bit Size
1/2 in
Overall Length
3 3/4 in
Flute Length
2 1/4 in
Shank Dia.
1/2 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Drill Length Class
Stub Length
Shank Length
1 1/2 in

Details

Item
Straight Flute Drill Bit
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
140 Degrees
Cutting Direction
Right Hand
Primary Material Application ISO Code
K, P
Measurement System
Fractional Inch
Primary Material Application
Cast Iron, Steel
Aircraft Drill
No
Flute Type
Straight
Shank Type - Machining
Straight
Secondary Material Application ISO Code
M, N, P
Drill Bit Point Type
Radial Point
Coolant Fed
Non-Coolant Through
Decimal Equivalent
0.5000 in
Standards
ASME B94.11M
Sheeter Drill
No
Helix Angle
0 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel, Steel
List Number
1766

Description

Straight Flute Drill Bit, Drill Bit Size 1/2 in, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.5000 in, Fractional Inch, Radial Point Drill Bit Point Type, Flute Length 2 1/4 in

Restrictions

WARNING: This product can expose you to chemicals including Cobalt [II] oxide, which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.