140 Degree Straight Flute Stub Length Drill Cleveland 1766 Bright Carbide RHC 1/32

  • Mfr # C89410

  • Zoro # G8211405


product price:  $17.95
/ea

Key Features

Drill Bit Size
1/32 in
Overall Length
1 1/2 in
Flute Length
1/2 in
Number of Flutes
2
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C89410
Zoro #
G8211405
UPC #
697334894100
Country of Origin
United States

Dimensions

Drill Bit Size
1/32 in
Overall Length
1 1/2 in
Flute Length
1/2 in
Shank Dia.
39/1250 in
Drill Length Class
Stub Length
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Shank Length
1 in

Details

Item
Straight Flute Drill Bit
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
140 Degrees
Cutting Direction
Right Hand
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel, Steel
Helix Angle
0 Degrees
Standards
ASME B94.11M
Measurement System
Fractional Inch
Drill Bit Point Type
Radial Point
Flute Type
Straight
Aircraft Drill
No
Primary Material Application
Cast Iron, Steel
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
K, P
Sheeter Drill
No
Shank Type - Machining
Straight
Decimal Equivalent
0.0313 in
Secondary Material Application ISO Code
M, N, P
List Number
1766

Description

Straight Flute Drill Bit, Drill Bit Size 1/32 in, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.0313 in, Fractional Inch, Radial Point Drill Bit Point Type, Flute Length 1/2 in

Restrictions

WARNING: This product can expose you to chemicals including Cobalt [II] oxide, which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.