140 Degree Straight Flute Stub Length Drill Cleveland 1766 Bright Carbide RHC No 17

  • Mfr # C89463

  • Zoro # G8209865


product price:  $29.99
/ea

Key Features

Drill Bit Size
#17
Overall Length
2 47/250 in
Flute Length
1 1/8 in
Number of Flutes
2
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C89463
Zoro #
G8209865
UPC #
697334894636
Country of Origin
United States

Dimensions

Drill Bit Size
#17
Overall Length
2 47/250 in
Flute Length
1 1/8 in
Shank Dia.
173/1000 in
Drill Length Class
Stub Length
Shank Length
1 1/16 in
Drill Diameter Tolerance
+0.0000 in/-0.0007 in

Details

Item
Straight Flute Drill Bit
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
140 Degrees
Cutting Direction
Right Hand
Primary Material Application
Cast Iron, Steel
Sheeter Drill
No
Aircraft Drill
No
Decimal Equivalent
0.1730 in
Shank Type - Machining
Straight
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel, Steel
Standards
ASME B94.11M
Drill Bit Point Type
Radial Point
Secondary Material Application ISO Code
M, N, P
Measurement System
Wire
Flute Type
Straight
Helix Angle
0 Degrees
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
K, P
List Number
1766

Description

Straight Flute Drill Bit, Drill Bit Size #17, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.1730 in, Wire, Radial Point Drill Bit Point Type, Flute Length 1 1/8 in

Restrictions

WARNING: This product can expose you to chemicals including Cobalt [II] oxide, which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.