Shop CLEVELAND
See all product information
Create Account
140 Degree Straight Flute Stub Length Drill Cleveland 1766 Bright Carbide RHC No 23
- Mfr # C89455
- Zoro # G8209165
product price:Â
$
34.35
/ea
Key Features
Drill Bit Size
#23
Overall Length
2 63/1000 in
Flute Length
1 in
Number of Flutes
2
Material - Machining
Carbide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C89455
- Zoro #
- G8209165
- UPC #
- 697334894551
- Country of Origin
- United States
- Item
- Straight Flute Drill Bit
- Number of Flutes
- 2
- Material - Machining
- Carbide
- Finish - Machining
- Bright (Uncoated)
- Drill Bit Point Angle
- 140 Degrees
- Cutting Direction
- Right Hand
- Measurement System
- Wire
- Primary Material Application
- Cast Iron, Steel
- Drill Bit Point Type
- Radial Point
- Primary Material Application ISO Code
- K, P
- Sheeter Drill
- No
- Decimal Equivalent
- 0.1540 in
- Standards
- ASME B94.11M
- Secondary Material Application ISO Code
- M, N, P
- Aircraft Drill
- No
- Coolant Fed
- Non-Coolant Through
- Helix Angle
- 0 Degrees
- Flute Type
- Straight
- Secondary Material Application
- Aluminum, Brass, Bronze, Copper, Stainless Steel, Steel
- Shank Type - Machining
- Straight
- List Number
- 1766
Dimensions
- Drill Bit Size
- #23
- Overall Length
- 2 63/1000 in
- Flute Length
- 1 in
- Shank Dia.
- 77/500 in
- Drill Diameter Tolerance
- +0.0000 in/-0.0007 in
- Drill Length Class
- Stub Length
- Shank Length
- 1 1/16 in
- Wire Rope Length
- 2 63/1000 in
- Length
- 2 63/1000 in
Description
Straight Flute Drill Bit, Drill Bit Size #23, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.1540 in, Wire, Radial Point Drill Bit Point Type, Flute Length 1 in
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt [II] oxide,
which is known to the State of California to cause cancer, and Nickel carbonyl,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.