
140 Degree Straight Flute Stub Length Drill Cleveland 1766 Bright Carbide RHC No 27
Mfr # C89451
Zoro # G8208900
product price:Â $21.45
/eaKey Features
Drill Bit Size
#27
Overall Length
2 63/1000 in
Flute Length
1 in
Number of Flutes
2
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
C89451
Zoro #
G8208900
UPC #
697334894513
Country of Origin
United States
Dimensions
Drill Bit Size
#27
Overall Length
2 63/1000 in
Flute Length
1 in
Shank Dia.
18/125 in
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Drill Length Class
Stub Length
Shank Length
1 1/16 in
Description
Straight Flute Drill Bit, Drill Bit Size #27, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.1440 in, Wire, Radial Point Drill Bit Point Type, Flute Length 1 in
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt [II] oxide,
which is known to the State of California to cause cancer, and Nickel carbonyl,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.