
140 Degree Straight Flute Stub Length Drill Cleveland 1766 Bright Carbide RHC No 46
Mfr # C89428
Zoro # G8210714
product price: $19.79
/eaKey Features
Drill Bit Size
#46
Overall Length
1 3/4 in
Flute Length
3/4 in
Number of Flutes
2
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
C89428
Zoro #
G8210714
UPC #
697334894285
Country of Origin
United States
Dimensions
Drill Bit Size
#46
Overall Length
1 3/4 in
Flute Length
3/4 in
Shank Dia.
81/1000 in
Shank Length
1 in
Drill Length Class
Stub Length
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Description
Straight Flute Drill Bit, Drill Bit Size #46, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.0810 in, Wire, Radial Point Drill Bit Point Type, Flute Length 3/4 in
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt [II] oxide,
which is known to the State of California to cause cancer, and Nickel carbonyl,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.