140 Degree Straight Flute Stub Length Drill Cleveland 1766 Bright Carbide RHC No 59
- Mfr # C89412
- Zoro # G8208824
product price:Â
$
29.15
/ea
Key Features
Drill Bit Size
#59
Overall Length
1 1/2 in
Flute Length
1/2 in
Number of Flutes
2
Material - Machining
Carbide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C89412
- Zoro #
- G8208824
- UPC #
- 697334894124
- Country of Origin
- United States
Dimensions
- Drill Bit Size
- #59
- Overall Length
- 1 1/2 in
- Flute Length
- 1/2 in
- Shank Dia.
- 41/1000 in
- Drill Diameter Tolerance
- +0.0000 in/-0.0005 in
- Shank Length
- 1 in
- Drill Length Class
- Stub Length
- Wire Rope Length
- 1 1/2 in
- Length
- 1 1/2 in
Description
Straight Flute Drill Bit, Drill Bit Size #59, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.0410 in, Wire, Radial Point Drill Bit Point Type, Flute Length 1/2 in
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt [II] oxide,
which is known to the State of California to cause cancer, and Nickel carbonyl,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.