140 Degree Straight Flute Stub Length Drill Cleveland 1766 Bright Carbide RHC No 60
- Mfr # C89411
- Zoro # G8209935
product price:Â
$
29.15
/ea
Key Features
Drill Bit Size
#60
Overall Length
1 1/2 in
Flute Length
1/2 in
Number of Flutes
2
Material - Machining
Carbide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C89411
- Zoro #
- G8209935
- UPC #
- 697334894117
- Country of Origin
- United States
- Item
- Straight Flute Drill Bit
- Number of Flutes
- 2
- Material - Machining
- Carbide
- Finish - Machining
- Bright (Uncoated)
- Drill Bit Point Angle
- 140 Degrees
- Cutting Direction
- Right Hand
- Drill Bit Point Type
- Radial Point
- Helix Angle
- 0 Degrees
- Secondary Material Application ISO Code
- M, N, P
- Shank Type - Machining
- Straight
- Flute Type
- Straight
- Primary Material Application
- Cast Iron, Steel
- Sheeter Drill
- No
- Standards
- ASME B94.11M
- Measurement System
- Wire
- Aircraft Drill
- No
- Primary Material Application ISO Code
- K, P
- Secondary Material Application
- Aluminum, Brass, Bronze, Copper, Stainless Steel, Steel
- Coolant Fed
- Non-Coolant Through
- Decimal Equivalent
- 0.0400 in
- List Number
- 1766
Dimensions
- Drill Bit Size
- #60
- Overall Length
- 1 1/2 in
- Flute Length
- 1/2 in
- Shank Dia.
- 1/25 in
- Drill Length Class
- Stub Length
- Drill Diameter Tolerance
- +0.0000 in/-0.0005 in
- Shank Length
- 1 in
- Wire Rope Length
- 1 1/2 in
- Length
- 1 1/2 in
Description
Straight Flute Drill Bit, Drill Bit Size #60, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.0400 in, Wire, Radial Point Drill Bit Point Type, Flute Length 1/2 in
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt [II] oxide,
which is known to the State of California to cause cancer, and Nickel carbonyl,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.