Cleveland
140° Straight Flute Stub Length Drill Cleveland 1766 Bright Carbide RHC #34
Mfr # C89442
Zoro # G8209558
$18.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size #34
- Decimal Equivalent 0.1110 in
- Shank Dia. 0.1110 in
- Overall Length 1.875 in
- Cutting Direction Right Hand
Explore More Products
- CLEVELAND 118° Solid Carbide Stub Length Drill Cleveland 1767 Bright Carbide RHS/RHC #31 C89646
- CLEVELAND 118° Solid Carbide Spade Drill Cleveland 1765 Bright Carbide RHC 3/16 C89710
- CLEVELAND 118° Solid Carbide Jobber Length Drill Cleveland 1727 Bright Carbide RHS/RHC #8 C89564
- CLEVELAND 118° Solid Carbide Jobber Length Drill Cleveland 1727 Bright Carbide RHS/RHC #36 C89530
- CLEVELAND 118° Carbide Tipped Jobber Length Drill Cleveland 2727 Bright HSS RHS/RHC 7/16 C48818
- CLEVELAND 118° Solid Carbide Jobber Length Drill Cleveland 1727 Bright Carbide RHS/RHC #4 C89569
- CLEVELAND 118° Solid Carbide Jobber Length Drill Cleveland 1727 Bright Carbide RHS/RHC Let-G C89581
- CLEVELAND 118° Solid Carbide Stub Length Drill Cleveland 1767 Bright Carbide RHS/RHC #3 C89618
- CLEVELAND 118° Solid Carbide Jobber Length Drill Cleveland 1727 Bright Carbide RHS/RHC Let-Z C89609
- EAZYPOWER Jobber Drill Bit, HSS, 1/8 in. 30172
- EUROBOOR Twist Drill Bits For Magnetic Drills, 3/4" Weldon Shank, 3/8" x 2" SPI.3/8
- Cleveland Twist Drill Bits