#56 x 1 3/4 OAL 135 Point Jobber Bright Non Coolant General Purpose HSS Black Oxide Drills, 10PK
- Mfr # D1781210
- Zoro # G724213240
product price:Â
$
19.15
/pk of 10, $1.91/ea
Key Features
Standards
ANSI
Drill Bit Point Angle
135 Degrees
Diameter
2/43 in
Finish
Bright
For Use With
Work well in steel products general purposes. Not advised to run in Alumium, Hardened Steels or High Temp Alloys.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D1781210
- Zoro #
- G724213240
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Standards
- ANSI
- Drill Bit Point Angle
- 135 Degrees
- Item
- Drills
- Finish
- Bright
- For Use With
- Work well in steel products general purposes. Not advised to run in Alumium, Hardened Steels or High Temp Alloys.
- Coolant Through
- Non Coolant
- Helix Angle
- 30°
- Application
- Alloy Steels, Stainless Steel
- Cutting Direction
- Right
- Number of Flutes
- 2
- Type
- HSS, Straight Shank, Bright
- System of Measurement
- Inch
- Color
- Bright
- Hole Tolerance
- h8
- Material
- HSS
- Coating
- Bright
Dimensions
- Diameter
- 2/43 in
- Overall Length
- 1-3/4 in
- Shank Dia.
- 1-2/11 in
- Point Length
- 0.24 mm
- Flute Length
- 3/4 in
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.