Cleveland
140° Straight Flute Stub Length Drill Cleveland 1766 Bright Carbide RHC #7
Mfr # C89474
Zoro # G8209874
$14.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size #7
- Decimal Equivalent 0.2010 in
- Shank Dia. 0.2010 in
- Overall Length 2.250 in
- Cutting Direction Right Hand
Explore More Products
- CLEVELAND 118° Solid Carbide Spade Drill Cleveland 1765 Bright Carbide RHC 1/8 C89708
- CLEVELAND 140° Straight Flute Stub Length Drill Cleveland 1766 Bright Carbide RHC 15/32 C89498
- CLEVELAND 118° Solid Carbide Jobber Length Drill Cleveland 1727 Bright Carbide RHS/RHC Let-M C89589
- CLEVELAND 118° Solid Carbide Stub Length Drill Cleveland 1767 Bright Carbide RHS/RHC 3/16 C89684
- CLEVELAND 118° Carbide Tipped Jobber Length Drill Cleveland 2727 Bright HSS RHS/RHC 1/8 C48655
- CLEVELAND 118° Solid Carbide Stub Length Drill Cleveland 1767 Bright Carbide RHS/RHC 7/16 C89700
- CLEVELAND 140° Straight Flute Stub Length Drill Cleveland 1766 Bright Carbide RHC #17 C89463
- CLEVELAND 118° Solid Carbide Jobber Length Drill Cleveland 1727 Bright Carbide RHS/RHC #48 C89516
- CLEVELAND 118° Solid Carbide Jobber Length Drill Cleveland 1727 Bright Carbide RHS/RHC Let-U C89601
- VIKING NORSEMAN DRILL Type 250-Ub 135-Deg Split Pt Magnum Mechanical Drill Bit 12 Pk 3/16" 87000
- HANSON 11/32" x 4-3/4 Cobalt HSS-J/L Drill Bit 3016022
- Cleveland Drill Bits