Shop HARVEY TOOL
See all product information
Create Account
Miniature End Mill - Ball - Long Reach, Stub Flute, 0.0300", Number of Flutes: 3
- Mfr # 47930-C3
- Zoro # G7095779
product price:Â
$
83.85
/ea
Key Features
Number of Flutes
3
Length of Cut
0.0450"
Shank Dia.
1/8"
Milling Dia.
0.0300"
Neck Dia.
0.0290"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 47930-C3
- Zoro #
- G7095779
- UPC #
- -
- Country of Origin
- United States
- Number of Flutes
- 3
- Finish - Machining
- AlTiN
- Material - Machining
- Carbide
- SAE or Metric
- SAE
- LOC Multiple
- (1.5x)
- Overall Reach
- 0.0900"
- Reach
- (3x)
- Coating
- C3
Dimensions
- Length of Cut
- 0.0450"
- Shank Dia.
- 1/8"
- Milling Dia.
- 0.0300"
- Neck Dia.
- 0.0290"
- Overall Length
- 2.5000" (2-1/2)
- Cutter Dia.
- 0.0300"
- Shank Diameter
- 0.1250" (1/8)
Description
0.0300" Cutter DIA x 0.0450" Length of Cut x 0.0900" Reach Carbide Ball End Mill, 3 Flutes, AlTiN Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.