Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15/16 x 2 Max Cutting Dp Cle-Line Annular Cutter HSS Pilot Pin Included Weldon Flat

  • Mfr # C34084

  • Zoro # G603664385


product price: $70.75
/ea

Key Features

Annular Cutter Drive Style
Two-Flat
Cutter Diameter
15/16 in
Material - Machining
High Speed Steel
Decimal Equivalent
0.9375
Shank Type - Machining
Weldon Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C34084
Zoro #
G603664385
UPC #
662355013076
Country of Origin
China

Dimensions

Cutter Diameter
15/16 in
Shank Diameter
3/4 in
Overall Length
3 7/16 in
For Chuck Size
3/4 in
Maximum Cutting Depth
2 in

Details

Item
Annular Cutter
Annular Cutter Drive Style
Two-Flat
Material - Machining
High Speed Steel
Decimal Equivalent
0.9375
Shank Type - Machining
Weldon Flat
Sub Brand
Cleline Annular Cutter
Series
4501
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Primary Material Application
Aluminum, Construction Steel, Copper, Mild Steel, Plastics, Structural Steel
Standards
ANSI
For Tool Type
Rotary Drill
Spiral Direction
Right Hand
Pilot Pin Included
Yes
Stack Cut Teeth
No
For Use with Pilot Pin
C34101
Drill Bit Style
Annular Cutter

Description

Annular Cutter, High Speed Steel, Bright (Uncoated), 15/16 in, Weldon Flat, Shank Diameter 3/4 in, For Chuck Size 3/4 in, Maximum Cutting Depth 2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.