Shop CLEVELAND
See all product information
Create Account
15/64 2565TN PARABOLIC DRILL, 10PK
- Mfr # C05169
- Zoro # G423505943
product price:
$
18.45
/pk of 10, $1.85/ea
Key Features
Overall Length
6.125 in
Shank Type
Straight Shank
Number of Flutes
2
Drill Bit Point Angle
118 Degrees
Spiral Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C05169
- Zoro #
- G423505943
- UPC #
- 697334051695
- Country of Origin
- United States
- Item
- Taper Length Drill Bit
- Shank Type
- Straight Shank
- Number of Flutes
- 2
- Drill Bit Point Angle
- 118 Degrees
- Spiral Direction
- Right Hand
- Material - Machining
- High Speed Steel
- Finish - Machining
- Titanium Nitride (TiN)
- Cutting Direction
- Right Hand
- Measurement System
- Inch
- Flute Type
- Spiral Flute
- Drill Bit Point Type
- Notched
Dimensions
- Overall Length
- 6.125 in
- Drill Bit Size
- 15/64 in
- Flute Length
- 3-3/4 in
Description
118° HSS Parabolic Taper Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.