#18 2065 PARABOLIC DRILL, 10PK
- Mfr # C16185
- Zoro # G123506080
product price:
$
4.15
/pk of 10, $0.42/ea
Sold in multiples of 3 pks for
$12.45
Key Features
Cutting Direction
Right Hand
Flute Length
2 in
Measurement System
Inch
Spiral Direction
Right Hand
Drill Bit Size
#18
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C16185
- Zoro #
- G123506080
- UPC #
- 697334161851
- Country of Origin
- United States
Dimensions
- Flute Length
- 2 in
- Drill Bit Size
- #18
- Thread Length
- 1-1/4 in
- Overall Length
- 3.125 in
Details
- Cutting Direction
- Right Hand
- Measurement System
- Inch
- Spiral Direction
- Right Hand
- Drill Bit Point Type
- Notched
- Flute Type
- Spiral Flute
- Material - Machining
- High Speed Steel
- Drill Bit Point Angle
- 118 Degrees
- Shank Type - Machining
- Straight Shank
- Finish - Machining
- Bright
- Item
- Jobber Length Drill Bit
- Number of Flutes
- 2
Description
118° Parabolic Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.