Shop CLEVELAND
See all product information
Create Account
2-Flute Cabide Square Mini Single EndEnd Mill Cleveland CMCE-2-AL AlCrN 1.6mmx1/8x0.1890x1-1/2
- Mfr # C76226
- Zoro # G2981951
product price:Â
$
27.55
/ea
Key Features
Dimension Type
Metric
Milling Diameter
1.60mm
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
4.8 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C76226
- Zoro #
- G2981951
- UPC #
- 697334928072
- Country of Origin
- United States
Dimensions
- Dimension Type
- Metric
- Milling Diameter
- 1.60mm
- Length of Cut
- 4.8 mm
- Shank Dia.
- 1/8 in
- Overall Length
- 38.1 mm
- Milling Dia.
- 1.6 mm
- Corner Radius
- 0.000 in
- Wire Rope Length
- 38.1 mm
- Length
- 38.1 mm
Description
Square End Mill, 1.6 mm Milling Dia., Carbide, AlCrN, Straight, Length of Cut 4.8 mm, Overall Length 38.1 mm, Shank Dia. 1/8 in, Neck Dia. Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.