2-Flute Cabide Square Mini Single EndEnd Mill Cleveland CMCE-2-AL AlCrN 2.2mmx1/8x0.2598x1-1/2
Mfr # C76229
Zoro # G2981960
product price:Â $21.79
/eaKey Features
Dimension Type
Metric
Milling Diameter
2.20mm
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
6.6 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C76229
Zoro #
G2981960
UPC #
697334928102
Country of Origin
United States
Dimensions
Dimension Type
Metric
Milling Diameter
2.20mm
Length of Cut
6.6 mm
Shank Dia.
1/8 in
Overall Length
38.1 mm
Corner Radius
0.000 in
Milling Dia.
2.2 mm
Description
Square End Mill, 2.2 mm Milling Dia., Carbide, AlCrN, Straight, Length of Cut 6.6 mm, Overall Length 38.1 mm, Shank Dia. 1/8 in, Neck Dia. Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.