2-Flute Cabide Square Mini Single EndEnd Mill Cleveland CMCE-2-AL AlCrN 4.5mmx3/16"x0.5316"x2"

  • Mfr # C76234

  • Zoro # G2982082


product price:  $23.79
/ea

Key Features

Dimension Type
Metric
Milling Diameter
4.50mm
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
13.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C76234
Zoro #
G2982082
UPC #
697334928157
Country of Origin
United States

Dimensions

Dimension Type
Metric
Milling Diameter
4.50mm
Length of Cut
13.5 mm
Shank Dia.
0.1875 mm
Overall Length
38.1 mm
Corner Radius
0.000 in
Milling Dia.
4.5 mm

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
End Mill Application
Finishing
Finish
AlCrN
Shank Type
Straight
Cutting Direction
Right Hand
List Number
CMCE-2-AL
Helix Angle
30 Degrees
Steel (P) Compatibility
No
Item
Square End Mill
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
Yes
End Mill Style
Square
Drilling Tool Configuration
Individual
Measurement System
Metric
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Material - Machining
Carbide
Finish - Machining
AlCrN
Material Grade - Machining
General Purpose
Material Applications
Steel, Aluminum, Brass, Bronze, Carbon Steel, Cast Iron, Stainless Steel
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Stainless Steel, Steel
Primary Material Application ISO Code
K, M, N, P
Chip-Breaker
Chip-Breaker Not Included
Secondary Material Application ISO Code
H, S
Secondary Material Application
Hardened Steel, Nickel, Titanium
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Max. Helix Angle
30 Degrees
Flute Spacing
Fixed

Description

Square End Mill, 4.5 mm Milling Dia., Carbide, AlCrN, Non-Coolant Through, Straight, Length of Cut 13.5 mm, Overall Length 38.1 mm, Shank Dia. 0.1875 mm, Neck Dia. Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.