2-Flute Cabide Square Mini Single EndEnd Mill Cleveland CMCE-2 Bright 0.011x1/8x0.033x1-1/2

  • Mfr # C76007

  • Zoro # G2980947


product price: $25.79
/ea

Key Features

Dimension Type
Decimal inch
Milling Diameter
0.0110"
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
0.03125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C76007
Zoro #
G2980947
UPC #
697334926856
Country of Origin
United States

Dimensions

Dimension Type
Decimal inch
Milling Diameter
0.0110"
Length of Cut
0.03125 in
Shank Dia.
1/8 in
Overall Length
1 1/2 in
Corner Radius
0.000 in
Milling Dia.
0.011 in

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
End Mill Style
Square
Helix Angle
30 Degrees
Cast Iron (K) Compatibility
Yes
Shank Type
Straight
List Number
CMCE-2
Non Ferrous (N) Compatibility
Yes
End Mill Application
Finishing
Item
Square End Mill
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
Yes
Cutting Direction
Right Hand
Finish
Bright (Uncoated)
Steel (P) Compatibility
Yes
Measurement System
Metric
Drilling Tool Configuration
Individual
Cutting Direction - Machining
Right Hand
Material - Machining
Carbide
Shank Type - Machining
Straight
Finish - Machining
Uncoated
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
K, M, P
Primary Material Application
Cast Iron, Stainless Steel, Steel
Chip-Breaker
Chip-Breaker Not Included
Flute Spacing
Fixed
Max. Helix Angle
30 Degrees

Description

Square End Mill, 0.011 in Milling Dia., Carbide, Uncoated, Straight, Length of Cut 0.03125 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.