2-Flute Cabide Square Mini Single EndEnd Mill Cleveland CMCE-2 Bright 0.078x1/8x0.2243x1-1/2

  • Mfr # C76035

  • Zoro # G2980737


product price:  $15.19
/ea

Key Features

Dimension Type
Decimal inch
Milling Diameter
0.0780"
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
0.21875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C76035
Zoro #
G2980737
UPC #
697334927136
Country of Origin
United States

Dimensions

Dimension Type
Decimal inch
Milling Diameter
0.0780"
Length of Cut
0.21875 in
Shank Dia.
1/8 in
Overall Length
1 1/2 in
Milling Dia.
0.078 in
Corner Radius
0.000 in

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Non Ferrous (N) Compatibility
Yes
Cutting Direction
Right Hand
Item
Square End Mill
Steel (P) Compatibility
Yes
List Number
CMCE-2
Shank Type
Straight
End Mill Application
Finishing
Cast Iron (K) Compatibility
Yes
End Mill Style
Square
Helix Angle
30 Degrees
Stainless (M) Compatibility
Yes
Finish
Bright (Uncoated)
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
Yes
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Measurement System
Inch
Material - Machining
Carbide
Cutting Direction - Machining
Right Hand
Finish - Machining
Uncoated
Material Grade - Machining
General Purpose
Primary Material Application
Cast Iron, Stainless Steel, Steel
Primary Material Application ISO Code
K, M, P
Chip-Breaker
Chip-Breaker Not Included
Flute Spacing
Fixed
Flute Type
Spiral
Max. Helix Angle
30 Degrees
Coolant Fed
Non-Coolant Through

Description

Square End Mill, 0.078 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 0.21875 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.