2-Flute Cabide Square Mini Single EndEnd Mill Cleveland CMCE-2 Bright 4.5mmx3/16"x0.5316"x2"
Mfr # C76056
Zoro # G2981498
product price: $16.69
/eaKey Features
Dimension Type
Metric
Milling Diameter
4.50mm
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
13.5 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C76056
Zoro #
G2981498
UPC #
662355760567
Country of Origin
United States
Dimensions
Dimension Type
Metric
Milling Diameter
4.50mm
Length of Cut
13.5 mm
Shank Dia.
0.1875 mm
Overall Length
38.1 mm
Milling Dia.
4.5 mm
Corner Radius
0.000 in
Description
Square End Mill, 4.5 mm Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 13.5 mm, Overall Length 38.1 mm, Shank Dia. 0.1875 mm, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.