2-Flute Carbide Ball Nose GP End Mill Cleveland CEM-DE-2B Bright 1/8"x3/8"x3/8"x3"

  • Mfr # C60207

  • Zoro # G8836222


product price:  $50.49
/ea

Key Features

Dimension Type
Fractional Inch
Milling Diameter
1/8"
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
0.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C60207
Zoro #
G8836222
UPC #
697334602071
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
1/8"
Length of Cut
0.375 in
Shank Dia.
3/8 in
Overall Length
3 in
Milling Dia.
0.125 in

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Double
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Helix Angle
35 Degrees
Steel (P) Compatibility
Yes
Item
Ball End Mill
Non Ferrous (N) Compatibility
No
Shank Type
Weldon
Finish
Bright (Uncoated)
Cast Iron (K) Compatibility
Yes
List Number
CEM-DE-2B
End Mill Application
Finishing
Cutting Direction
Right Hand
Hardened (H) Compatibility
No
End Mill Style
Ball Nose
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
No
Shank Type - Machining
Straight
Measurement System
Inch
Drilling Tool Configuration
Individual
Material - Machining
Carbide
Material Grade - Machining
General Purpose
Chip-Breaker
Chip-Breaker Not Included
Finish - Machining
Uncoated
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
N
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Material Applications
Aluminum
Spiral Direction
Right Hand
Secondary Material Application
Cast Iron, Steel
Flute Spacing
Fixed
Secondary Material Application ISO Code
K, P
Flute Type
Spiral

Description

Ball End Mill, 0.125 in Milling Dia., Carbide, Uncoated, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.