2-Flute Carbide Ball Nose GP End Mill Cleveland CEM-DE-2B-TA TiAlN 1/4"x3/8"x5/8"x3-1/2"
Mfr # C80211
Zoro # G8844586
product price: $73.59
/eaKey Features
Dimension Type
Fractional Inch
Milling Diameter
1/4"
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
0.625 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
C80211
Zoro #
G8844586
UPC #
697334802112
Country of Origin
United States
Dimensions
Dimension Type
Fractional Inch
Milling Diameter
1/4"
Length of Cut
0.625 in
Shank Dia.
3/8 in
Milling Dia.
0.25 in
Overall Length
3 1/2 in
Description
Ball End Mill, 0.25 in Milling Dia., Carbide, TiAlN, Non-Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.