Shop CLEVELAND

2-Flute Carbide Ball Nose GP End Mill Cleveland CEM-DE-2B-TA TiAlN 9/32"x3/8"x11/16"x3-1/2"

  • Mfr # C80212

  • Zoro # G8844595


product price:  $88.99
/ea

Key Features

Dimension Type
Fractional Inch
Milling Diameter
9/32"
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
0.6875 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C80212
Zoro #
G8844595
UPC #
697334802129
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
9/32"
Length of Cut
0.6875 in
Shank Dia.
3/8 in
Overall Length
3 1/2 in
Milling Dia.
0.2812 in

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Double
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Helix Angle
35 Degrees
Cutting Direction
Right Hand
Item
Ball End Mill
Cast Iron (K) Compatibility
Yes
List Number
CEM-DE-2B-TA
End Mill Style
Ball Nose
Non Ferrous (N) Compatibility
Yes
End Mill Application
Finishing
Hardened (H) Compatibility
No
Finish
TiAlN
Shank Type
Weldon
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
Yes
Coolant Fed
Non-Coolant Through
Material Grade - Machining
General Purpose
Drilling Tool Configuration
Individual
Finish - Machining
TiAlN
Chip-Breaker
Chip-Breaker Not Included
Primary Material Application ISO Code
K, P
Measurement System
Inch
Shank Type - Machining
Straight
Primary Material Application
Cast Iron, Steel
Material - Machining
Carbide
Material Applications
Alloy Steel, Carbon Steel, Cast Iron, Stainless Steel
Spiral Direction
Right Hand
Flute Type
Spiral
Secondary Material Application ISO Code
M
Flute Spacing
Fixed
Secondary Material Application
Stainless Steel

Description

Ball End Mill, 0.2812 in Milling Dia., Carbide, TiAlN, Non-Coolant Through

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.