2-Flute Carbide Ball Nose SingleEnd GP End Mill Cleveland CEM-SE-2B Bright 17/64x5/16x3/4x2-1/2
Mfr # C60940
Zoro # G8839135
product price:Â $30.15
/eaKey Features
Dimension Type
Fractional Inch
Milling Diameter
17/64"
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
0.875 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C60940
Zoro #
G8839135
UPC #
697334609407
Country of Origin
United States
Dimensions
Dimension Type
Fractional Inch
Milling Diameter
17/64"
Length of Cut
0.875 in
Shank Dia.
5/16 in
Milling Dia.
0.2656 in
Overall Length
2 1/2 in
Description
Ball End Mill, 0.2656 in Milling Dia., Carbide, Uncoated, Non-Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.