2-Flute Carbide Crn Rad Single End GP End Mill Cleveland CEM-SE-2 Bright 1"x1"x1-1/2"x4"x0.03CR
Mfr # C61079
Zoro # G8840072
product price:Â $194.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
2
End Mill Style
Corner-Radius
Finish
Bright (Uncoated)
Length of Cut
1.5 in
End Mill Cutting Type
Center Cutting
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
C61079
Zoro #
G8840072
UPC #
697334610793
Country of Origin
United States
Dimensions
Length of Cut
1.5 in
Milling Diameter
1"
Dimension Type
Fractional Inch
Shank Dia.
1 in
Overall Length
4 in
Milling Dia.
1 in
Corner Radius
0.03 in
Description
Corner Radius End Mill, 1 in Milling Dia., Carbide, Uncoated, Straight, Inch, 0.03 in, 1.5 in, 4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.